SGF15A - Gfci Deco Duplex 15A 125V Al

Eaton

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF15A
Manufacturer
Eaton
Manufacturer's Part Number
SGF15A
Description
Gfci Deco Duplex 15A 125V Al
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Almond, Brass, Receptacle, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742248 / 00032664742248
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$214.90 (Per 10)
Resources
Images
 
 
SGF15A - Large Image
 
SGF15A - Large Image
 
SGF15A - Large Image
 
SGF15A - Large Image
 
SGF15A - Video
Attachments
 
 
SGF15A - Specification Sheet
Other Links
 
 
SGF15A - Other
 
SGF15A - Other
 
SGF15A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15A
Voltage Rating
125V
Poles
Two-pole
Descriptions
Product Type
Gfci Deco Duplex 15A 125V Al
Description
GFCI DECO DUPLEX 15A 125V AL
Long Description
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Almond,Brass,Receptacle,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Special Features
15a GFCI
extra long description
EWD SGF15A GFCI Deco Duplex 15A 125
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
dimensions
1.9800 IN X 2.8300 IN X 11.7600 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGF15A
GTIN
00032664742248
UPC
032664742248
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.385
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SGF15A.
Jump To:

Similar Items

Similar items are close alternatives to SGF15A, though they may not be 100% alike.

Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Co...
  • Our Part #: SGF15LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGF15LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.90) ·
SGF15LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat