RF9601WS - Z-Wave Plus Switch SP 15A 120V

Eaton

  • $66.91 (Each)
  • $66.91 (Each)

  • $401.46 (Per 6)

Availability: Currently Out Of Stock
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
RF9601WS
Manufacturer
Eaton
Manufacturer's Part Number
RF9601WS
Description
Z-Wave Plus Switch SP 15A 120V
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, White Satin, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664755194 / 00032664755194
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.91 (Each)
Standard Packaging
$401.46 (Per 6)
Resources
Images
 
 
RF9601WS - Small Image
 
RF9601WS - Large Image
 
RF9601WS - Large Image
 
RF9601WS - Large Image
 
RF9601WS - Video
Attachments
 
 
RF9601WS - Specification Sheet
Other Links
 
 
RF9601WS - Other
 
RF9601WS - Other
 
RF9601WS - Other
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
120 V
amperage rating
15A
Descriptions
Description
Z-WAVE PLUS SWITCH SP 15A 120V
Product Type
Z-Wave Plus Switch SP 15A 120V
extra long description
EWD RF9601WS Z-Wave Plus Switch SP
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Long Description
Eaton Z-Wave plus decorator switch, Power Failure Memory, 15A, 120V, White satin, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517
Special Features
Power Failure Memory
Additional Information
dimensions
1.3800 IN X 1.8000 IN X 3.8100 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RF9601WS
GTIN
00032664755194
UPC
032664755194
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight per each
0.001
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 °F (0 to 40 °C)
Frequency Rating
60 Hz
standard
NOM,cULus Listed,FCC Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RF9601WS.
Jump To:

Similar Items

Similar items are close alternatives to RF9601WS, though they may not be 100% alike.

Switch Aspirerf SP 15A 120V WS 4655074
  • Our Part #: RF9501WS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RF9501WS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RF9501WS - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat