PJ28LA - Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid La

Eaton

  • $1.58 (Each)
  • $1.58 (Each)

  • $23.66 (Per 15)

  • $157.76 (Per 100)

  • $236.64 (Per 150)

Availability: In Stock Locally
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
PJ28LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ28LA
Description
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Toggle, Duplex Receptacle Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580086 / 00032664580086
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$23.66 (Per 15)
Standard Packaging
$236.64 (Per 150)
Resources
Images
 
 
PJ28LA - Large Image
 
PJ28LA - Video
Attachments
 
 
PJ28LA - Specification Sheet
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
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid La
Description
WALLPLATE 3G 2TOGGLE 1DUPLEX POLY MID LA
extra long description
EWD PJ28LA Wallplate 3G 2Toggle 1Du
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ28LA
GTIN
00032664580086
UPC
032664580086
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.124
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ28LA.
Jump To:

Similar Items

Similar items are close alternatives to PJ28LA, though they may not be 100% alike.

Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0....
  • Our Part #: TP28LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP28LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 15 ($54.53) · 150 ($545.32) ·
TP28LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ28LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ28LA Bryant Electric 00883778118586
PJ28LA Eaton Wiring Devices 00032664580086
80521-T Leviton 00078477278390
TP28LA Legrand Pass & Seymour 00785007275162

* All prices subject to change.

Begin Live Chat