PJ265LA - Wallplate 5G Decorator Poly Mid La

Eaton

  • $3.91 (Each)
  • $3.91 (Each)

  • $391.00 (Per 100)
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
PJ265LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ265LA
Description
Wallplate 5G Decorator Poly Mid La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Polycarbonate, Five- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579813 / 00032664579813
Weight per unit
0.168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.91 (Each)
Standard Packaging
$391.00 (Per 100)
Resources
Images
 
 
PJ265LA - Large Image
 
PJ265LA - Small Image
 
PJ265LA - Video
Attachments
 
 
PJ265LA - Specification Sheet
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
Wallplate 5G Decorator Poly Mid La
Description
WALLPLATE 5G DECORATOR POLY MID LA
extra long description
EWD PJ265LA Wallplate 5G Decorator
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Polycarbonate, Five- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 10.3700 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ265LA
GTIN
00032664579813
UPC
032664579813
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.168
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ265LA.
Jump To:

Similar Items

Similar items are close alternatives to PJ265LA, though they may not be 100% alike.

Trademaster Plate 5-Gang 5 Decorator
  • Our Part #: TP265LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP265LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.61) ·
TP265LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ265LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2165LA-BOX Eaton Wiring Devices 00032664582813
PJ265LA Eaton Wiring Devices 00032664579813
NP265LA Hubbell Wiring Device-Kellems 00883778300837
CW-5-LA Lutron Electronics 00027557514095
81153 Morris 00601986811538
SP265LA Legrand Pass & Seymour 00785007190656
TP265LA Legrand Pass & Seymour 00785007275728

* All prices subject to change.

Begin Live Chat