CSB120LA - Switch Toggle SP 20A 120/277V B/Swire La

Eaton

  • $3.95 (Each)
  • $3.95 (Each)

  • $197.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CSB120LA
Manufacturer
Eaton
Manufacturer's Part Number
CSB120LA
Description
Switch Toggle SP 20A 120/277V B/Swire La
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Flush, 120/277V, Back and Side, Screw, Light Almond, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Categories
Wiring Devices - Miniature/Appliance WRG Dev
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664719042 / 00032664719042
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Standard Packaging
$197.50 (Per 50)
Resources
Images
 
 
CSB120LA - Small Image
 
CSB120LA - Large Image
 
CSB120LA - Large Image
 
CSB120LA - Large Image
 
CSB120LA - Large Image
 
CSB120LA - Large Image
 
CSB120LA - Large Image
 
CSB120LA - Large Image
 
CSB120LA - Large Image
 
CSB120LA - Large Image
 
CSB120LA - Large Image
Brochures
 
 
CSB120LA - Brochure
Other Links
 
 
CSB120LA - Other
 
CSB120LA - Other
 
CSB120LA - Other
 
CSB120LA - Other
 
CSB120LA - Other
 
CSB120LA - Other
 
CSB120LA - Other
 
CSB120LA - Other
 
CSB120LA - Other
 
CSB120LA - Other
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
PVC
Descriptions
extra long description
EWD CSB120LA Switch Toggle SP 20A 1
Product Type
Switch Toggle SP 20A 120/277V B/Swire La
Description
SWITCH TOGGLE SP 20A 120/277V B/SWIRE LA
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Flush, 120/277V, Back and side, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Special Features
Commercial Grade
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSB120LA
GTIN
00032664719042
UPC
032664719042
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6241 05,cULus Listed
You must have an account to view stock levels
These alternate items can be purchased instead of CSB120LA.
Jump To:

Cross Referenced

These items are similar to CSB120LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSB120BLA Bryant Electric 00781786121386
CSB120LA Eaton Wiring Devices 00032664719042
CSB120LA Hubbell Wiring Device-Kellems 00783585154114
CSB1-20T Leviton 00078477301654
CSB20AC1LA Legrand Pass & Seymour 00785007126082

* All prices subject to change.