CS8464EX - Conn 50A 480V 2P3W H/L Nylon BK

Eaton

  • $97.88 (Each)
  • $97.88 (Each)

  • $978.80 (Per 10)

Availability: Currently Out Of Stock
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
CS8464EX
Manufacturer
Eaton
Manufacturer's Part Number
CS8464EX
Description
Conn 50A 480V 2P3W H/L Nylon BK
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Black, Red, Non-Nema, Two-Pole, Three-Wire, Nylon, 0.44 to 1.06 In, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663956 / 00032664663956
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.88 (Each)
Standard Packaging
$978.80 (Per 10)
Resources
Images
 
 
CS8464EX - Small Image
 
CS8464EX - Large Image
 
CS8464EX - Large Image
 
CS8464EX - Large Image
 
CS8464EX - Video
Attachments
 
 
CS8464EX - Specification Sheet
Other Links
 
 
CS8464EX - Other
 
CS8464EX - Other
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
Eaton locking connector, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Black, red, Non-NEMA, Two-pole, Three-wire, Nylon, 0.44 to 1.06 in, California standard
Special Features
Industrial grd high current plugs & conn
Product Type
Conn 50A 480V 2P3W H/L Nylon BK
Features
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
extra long description
EWD CS8464EX Conn 50A 480V 2P3W H/L
Description
CONN 50A 480V 2P3W H/L NYLON BK
Additional Information
dimensions
6.9400 IN X 3.6100 IN X 3.3800 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS8464EX
GTIN
00032664663956
UPC
032664663956
Taxonomies, Classifications, and Categories
Type
Pro grip California standard
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8464EX.
Jump To:

Cross Referenced

These items are similar to CS8464EX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8464 Bryant Electric 781786538191
CS8464EX Eaton Wiring Devices 00032664663956
CS8464C Hubbell Wiring Device-Kellems 00783585829142
CS8464C Leviton 00078477326176
CS8464 Legrand Pass & Seymour 00785007846409

* All prices subject to change.

Begin Live Chat