CS315BK - Switch Toggle 3WAY 15A 120/277V Swire BK

Eaton

  • $7.48 (Each)
  • $7.48 (Each)

  • $374.00 (Per 50)
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
CS315BK
Manufacturer
Eaton
Manufacturer's Part Number
CS315BK
Description
Switch Toggle 3WAY 15A 120/277V Swire BK
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Wall, 120/277V, Side Wire, Screw, Black, Three-Way, Copper Alloy, Terminals: 0.031 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664554988 / 00032664554988
Weight per unit
0.142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.48 (Each)
Standard Packaging
$374.00 (Per 50)
Resources
Images
 
 
CS315BK - Large Image
 
CS315BK - Large Image
 
CS315BK - Large Image
 
CS315BK - Small Image
Other Links
 
 
CS315BK - Other
 
CS315BK - Other
 
CS315BK - Other
Brochures
 
 
CS315BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
PVC
Descriptions
Product Type
Switch Toggle 3WAY 15A 120/277V Swire BK
extra long description
EWD CS315BK Switch Toggle 3Way 15A
Description
SWITCH TOGGLE 3WAY 15A 120/277V SWIRE BK
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Side wire, Screw, Black, Three-Way, Copper alloy, Terminals: 0.031 in
Special Features
Commercial Grade
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS315BK
GTIN
00032664554988
UPC
032664554988
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.142
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS315BK.
Jump To:

Cross Referenced

These items are similar to CS315BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS315BLK Bryant Electric 00781786732926
CS315BK Eaton Wiring Devices 00032664554988
CS315BK Hubbell Wiring Device-Kellems 00783585154633

* All prices subject to change.

Begin Live Chat