AHMC260L - Man Cont 2POS DPST 60A 600VAC Box Lug BK

Eaton

  • $125.23 (Each)
  • $125.23 (Each)

  • $1,252.30 (Per 10)
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
AHMC260L
Manufacturer
Eaton
Manufacturer's Part Number
AHMC260L
Description
Man Cont 2POS DPST 60A 600VAC Box Lug BK
Eaton Manual Motor Controller, Switch Only, #14-4 Awg, 60A, Industrial, Panel, 600V, Side Wired Box Lug, Maintained Contact, Black, Open, Two-Pole, Single-Phase, Toggle Switch, Copper-Alloy Terminal, Single-Throw, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893653846 / 40893653846 / 00040893653846
Weight per unit
0.45 L
Price & Packaging
Minimum Order Quantity
1
Unit
$125.23 (Each)
Standard Packaging
$1,252.30 (Per 10)
Resources
Attachments
 
 
AHMC260L - Specification Sheet
Images
 
 
AHMC260L - Large Image
 
AHMC260L - Large Image
 
AHMC260L - Large Image
 
AHMC260L - Small Image
Other Links
 
 
AHMC260L - Other
 
AHMC260L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
amperage rating
60A
Poles
Two-pole
Descriptions
Product Type
Man Cont 2POS DPST 60A 600VAC Box Lug BK
Description
MAN CONT 2POS DPST 60A 600VAC BOX LUG BK
extra long description
EWD AHMC260L Man Cont 2Pos DPST 60A
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Long Description
Eaton manual motor controller, Switch only, #14-4 AWG, 60A, Industrial, Panel, 600V, Side wired box lug, Maintained contact, Black, Open, Two-pole, Single-phase, Toggle switch, Copper-alloy terminal, Single-throw, Glass-filled nylon
Special Features
Switch only
Additional Information
dimensions
2.2900 IN X 2.3400 IN X 4.3300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHMC260L
GTIN
00040893653846
UPC
040893653846
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Manual motor controller
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHMC260L.
Jump To:

Cross Referenced

These items are similar to AHMC260L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
60002D Bryant Electric 00781786631694
AHMC260L Eaton Wiring Devices 00040893653846
HBL7862D Hubbell Wiring Device-Kellems 00783585202884
MS602-BW Leviton 00078477073735
60002 Bryant Electric 00781786721036
7862 Legrand Pass & Seymour 00785007078626

* All prices subject to change.

Begin Live Chat