AHL1630R - Recp Single 30A 480V 3PH 3P4W H/L BK

Eaton

  • $86.45 (Each)
  • $86.45 (Each)

  • $864.50 (Per 10)

  • $4,322.50 (Per 50)
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
AHL1630R
Manufacturer
Eaton
Manufacturer's Part Number
AHL1630R
Description
Recp Single 30A 480V 3PH 3P4W H/L BK
Single Receptacle, 30 A, 480 V, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, 1.62 In Length, 1.12 In Width, Glass-Filled Nylon Material, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677552 / 00040893677552
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.45 (Each)
Carton
$864.50 (Per 10)
Standard Packaging
$4,322.50 (Per 50)
Resources
Images
 
 
AHL1630R - Small Image
 
AHL1630R - Large Image
 
AHL1630R - Large Image
 
AHL1630R - Large Image
Attachments
 
 
AHL1630R - Specification Sheet
Other Links
 
 
AHL1630R - Other
 
AHL1630R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
4
Material
Glass-Filled Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.62 in
Width
1.12 in
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 30A 480V 3PH 3P4W H/L BK
Long Description
Single Receptacle, 30 A, 480 V, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.12 in Width, Glass-Filled Nylon Material, Black
Short Description
30 A, 480 V, Single Receptacle, Black
Special Features
Wiring Type Back and Side Wire
extra long description
EWD AHL1630R RECP SINGLE 30A 480V 3
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
package quantity
10 CT;50 PK
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL1630R
GTIN
00040893677552
UPC
040893677552
Taxonomies, Classifications, and Categories
Type
Locking Receptacle
Category Description
Residential receptacles
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
16-30
Application
Industrial
standard
CSA certified,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL1630R.
Jump To:

Similar Items

Similar items are close alternatives to AHL1630R, though they may not be 100% alike.

Single Receptacle, 30 A, 480 V Ac, 3 Poles, 4 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2730
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2730
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($873.20) ·
HBL2730 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.32

Each

QTY:
Each
Add
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 480...
  • Our Part #: AHCL1630R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,175.00) ·
AHCL1630R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat