AHCL830P - CCL Plug 30A 480V 2P3W, RD&BK

Eaton

  • $40.56 (Each)
  • $40.56 (Each)

  • $405.60 (Per 10)

Availability: Currently Out Of Stock
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
AHCL830P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL830P
Description
CCL Plug 30A 480V 2P3W, RD&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 30A, Industrial, 480V, Back, Red, Black, Ultra Grip, Nylon, L8-30, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664760341 / 00032664760341
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.56 (Each)
Standard Packaging
$405.60 (Per 10)
Resources
Images
 
 
AHCL830P - Small Image
 
AHCL830P - Large Image
 
AHCL830P - Video
Attachments
 
 
AHCL830P - Specification Sheet
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
CCL PLUG 30A 480V 2P3W, RD&BK
extra long description
EWD AHCL830P CCL Plug 30A 480V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Product Type
CCL Plug 30A 480V 2P3W, RD&BK
Long Description
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 30A, Industrial, 480V, Back, Red, Black, Ultra grip, Nylon, L8-30, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.2300 IN X 2.1000 IN X 2.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL830P
GTIN
00032664760341
UPC
032664760341
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL830P.
Jump To:

Similar Items

Similar items are close alternatives to AHCL830P, though they may not be 100% alike.

Turnlok Registered Plug, 3-Wire 30A 480V
  • Our Part #: L830P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L830-P
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($528.30) ·
L830P - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.83

Each

QTY:
Each
Add
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 480V, Back Wiring, Black, White,...
  • Our Part #: AHL830P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL830P-OBS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($421.00) ·
AHL830P - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat