AHCL2230C - CCL Conn 30A 277/480V 3PH 4P5W, RD&BK

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL2230C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL2230C
Description
CCL Conn 30A 277/480V 3PH 4P5W, RD&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L22-30, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664760372 / 00032664760372
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
AHCL2230C - Specification Sheet
Images
 
 
AHCL2230C - Large Image
 
AHCL2230C - Video
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
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Product Type
CCL Conn 30A 277/480V 3PH 4P5W, RD&BK
Description
CCL CONN 30A 277/480V 3PH 4P5W, RD&BK
extra long description
EWD AHCL2230C CCL Conn 30A 277/480V
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra grip, Nylon, L22-30, Four-pole, Five-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.1300 IN X 2.3000 IN X 3.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL2230C
GTIN
00032664760372
UPC
032664760372
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL2230C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL2230C, though they may not be 100% alike.

Connector 5-Wire 30A 277/480V Turnlok®
  • Our Part #: L2230C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: L2230C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,118.10) ·
L2230C - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$111.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat