AAL06C2 - Dimmer-Smart Master, All-Load, White, LT

Eaton

  • $42.89 (Each)
  • $42.89 (Each)

  • $257.34 (Per 6)

  • $1,544.04 (Per 36)
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
AAL06C2
Manufacturer
Eaton
Manufacturer's Part Number
DFS15P-LA
Description
Dimmer-Smart Master, All-Load, White, LT
Eaton Smart Dimmer, Flush Mounting, 120V, Wire Leads, Maintained Closure, LT Almd, White, Ivory, 60 HZ, Dimmable Led/CFL, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Single-Pole, Multi-Location, Polycarbonate, 300W 730818
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664730818 / 00032664730818
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.89 (Each)
Carton
$257.34 (Per 6)
Standard Packaging
$1,544.04 (Per 36)
Resources
Images
 
 
AAL06C2 - Small Image
 
AAL06C2 - Large Image
 
AAL06C2 - Large Image
 
AAL06C2 - Large Image
Attachments
 
 
AAL06C2 - Specification Sheet
Brochures
 
 
AAL06C2 - Brochure
Other Links
 
 
AAL06C2 - Other
 
AAL06C2 - Other
 
AAL06C2 - Other
 
AAL06C2 - Other
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
120 V
Descriptions
Product Type
Dimmer-Smart Master, All-Load, White, LT
Description
DIMMER-SMART MASTER, ALL-LOAD, WHITE, LT
extra long description
EWD AAL06-C2 Dimmer-Smart Master, A
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Eaton smart dimmer, Flush mounting, 120V, Wire leads, Maintained closure, Lt almd, white, ivory, 60 Hz, Dimmable LED/CFL, halogen, magnetic low voltage, electronic low voltage, Single-pole, multi-location, Polycarbonate, 300W 730818
Special Features
Electronic ('Smart') dimmers
Additional Information
dimensions
2.4000 IN X 3.0000 IN X 4.4000 IN
load
Dimmable LEDELVINCHALMLVCFL
Mounting Type
Flush Mount
Manufacturer Information
Manufacturers Part Number
DFS15P-LA
Brand
COOPER WIRING DEVICES
GTIN
00032664730818
UPC
032664730818
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
59696504
Packaging
Weight per each
0.01
Carton
6
Package
36
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,NOM
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AAL06C2.
Jump To:

Similar Items

Similar items are close alternatives to AAL06C2, though they may not be 100% alike.

Maestro Led+ Multiloc, Ed Box Light Almond
  • Our Part #: MACL153MLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MACL-153M-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MACL153MLA - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat