93091 - Wallplate 1G SGL Recp 1.406" Hole STD SS

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $30.20 (Per 10)

  • $302.00 (Per 100)
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
93091
Manufacturer
Eaton
Manufacturer's Part Number
93091-BOX
Description
Wallplate 1G SGL Recp 1.406" Hole STD SS
Eaton Single Receptacle Wallplate, Stainless Steel, 1.406" Hole Cutout, Stainless Steel, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664436802 / 00032664436802
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$30.20 (Per 10)
Standard Packaging
$302.00 (Per 100)
Resources
Images
 
 
93091 - Small Image
 
93091 - Large Image
 
93091 - Video
Attachments
 
 
93091 - Specification Sheet
Brochures
 
 
93091 - Brochure
Other Links
 
 
93091 - Other
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
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Product Type
Wallplate 1G SGL Recp 1.406" Hole STD SS
extra long description
EWD 93091-BOX Wallplate 1G Sgl Recp
Description
WALLPLATE 1G SGL RECP 1.406" HOLE STD SS
Long Description
Eaton Single receptacle wallplate, Stainless steel, 1.406" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box
Special Features
Stainless steel
Additional Information
dimensions
0.0320 IN X 2.7500 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93091-BOX
GTIN
00032664436802
UPC
032664436802
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.12
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93091.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 93091.

Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 304 Stainless Ste...
  • Our Part #: 93091B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93091-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($30.20) · 100 ($302.00) ·
93091B0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.02

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 93091, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless...
  • Our Part #: SS7
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS7
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($52.73) · 200 ($527.30) ·
SS7 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat