5754N - Recp SGL Flush 50A 125/250V 3P4W STR BK

Eaton

  • $84.35 (Each)
  • $84.35 (Each)

  • $843.50 (Per 10)
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
5754N
Manufacturer
Eaton
Manufacturer's Part Number
5754N
Description
Recp SGL Flush 50A 125/250V 3P4W STR BK
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125/250V, Back, Black, Nema 14-50R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Power
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893018430 / 00040893018430
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.35 (Each)
Standard Packaging
$843.50 (Per 10)
Resources
Images
 
 
5754N - Small Image
 
5754N - Large Image
 
5754N - Large Image
 
5754N - Large Image
Attachments
 
 
5754N - Specification Sheet
Brochures
 
 
5754N - Brochure
Other Links
 
 
5754N - Other
 
5754N - Other
 
5754N - Other
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
Recp SGL Flush 50A 125/250V 3P4W STR BK
Description
RECP SGL FLUSH 50A 125/250V 3P4W STR BK
extra long description
EWD 5754N Recp Sgl Flush 50A 125/25
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 125/250V, Back, Black, NEMA 14-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power
Special Features
Commercial Grade
Additional Information
dimensions
3.2500 IN X 2.9400 IN X 2.3800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5754N
GTIN
00040893018430
UPC
040893018430
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,cULus Listed,CSA Certified,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5754N.
Jump To:

Cross Referenced

These items are similar to 5754N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9450FR Bryant Electric 00781786676237
1258 Eaton Wiring Devices 00032664244957
5754N Eaton Wiring Devices 00040893018430
66500-BK Enerlites 00883951413330
66500-W Enerlites 00883951410599
HBL9450A Hubbell Wiring Device-Kellems 00783585015316
RR450 Hubbell Wiring Device-Kellems 00883778100833
RR450F Hubbell Wiring Device-Kellems 00883778100741
RR450FW Hubbell Wiring Device-Kellems 00883778100765
279 Leviton 00078477074688
279PM Leviton 00078477327746
55050 Leviton 00078477100257
82526 Morris 00601986825269
3854 Legrand Pass & Seymour 00785007792508
3894 Legrand Pass & Seymour 00785007807905

* All prices subject to change.

Begin Live Chat