5362CDV - Dual Controlled Duplex Receptacle

Eaton Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362CDV
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
5362CDV
Description
Dual Controlled Duplex Receptacle
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Auto-Grounding, Screw-Catch, Dual Control, #14-10 Awg, 20A, Flush, 125V, Ivory, Brass, High-Impact Nylon Face, PVC Base, 5-20R, 2-Pole, 3-Wire, Screw,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664744501 / 00032664744501
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5362CDV - Large Image
 
5362CDV - Large Image
 
5362CDV - Large Image
 
5362CDV - Video
Other Links
 
 
5362CDV - Other
 
5362CDV - Other
 
5362CDV - Other
Brochures
 
 
5362CDV - Brochure
Attachments
 
 
5362CDV - Specification Sheet
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
Eaton Arrow Hart heavy duty industrial specification grade duplex receptacle, Auto-grounding,screw-catch, Dual control, #14-10 AWG, 20A, Flush, 125V, Ivory, Brass, High-impact nylon face,PVC base, 5-20R, 2-pole, 3-wire, Screw,
Special Features
Commercial Grade
Product Type
Rec Congd 20A125V2P3W Controldual Iv
extra long description
EWD 5362CDV Rec ConGd 20A125V2P3W C
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Description
DUAL CONTROLLED DUPLEX RECEPTACLE
Additional Information
dimensions
4.3800 IN X 1.9100 IN X 1.7800 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5362CDV
GTIN
00032664744501
UPC
032664744501
Taxonomies, Classifications, and Categories
Type
Heavy-duty industrial specification grade
Category Description
Residential Switches
Availability
Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6233 01,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat