5352V - Recp Duplex 20A 125V 2P3W STR B/Swire Iv

Eaton

  • $10.90 (Each)
  • $10.90 (Each)

  • $109.04 (Per 10)

  • $1,090.45 (Per 100)

Availability: Currently Out Of Stock
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
5352V
Manufacturer
Eaton
Manufacturer's Part Number
5352V
Description
Recp Duplex 20A 125V 2P3W STR B/Swire Iv
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, Ivory, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664735349 / 00032664735349
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.90 (Each)
Carton
$10.90 (Each)
Standard Packaging
$109.04 (Per 10)
Resources
Images
 
 
5352V - Small Image
 
5352V - Large Image
 
5352V - Large Image
 
5352V - Large Image
 
5352V - Video
Attachments
 
 
5352V - Specification Sheet
Brochures
 
 
5352V - Brochure
Other Links
 
 
5352V - Other
 
5352V - Other
 
5352V - Other
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
Recp Duplex 20A 125V 2P3W STR B/Swire Iv
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
extra long description
EWD AH5352V Recp Duplex 20A 125V 2P
Description
RECP DUPLEX 20A 125V 2P3W STR B/SWIRE IV
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Ivory, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core pack
Special Features
Industrial grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8500 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5352V
GTIN
00032664735349
UPC
032664735349
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty industrial specification grade
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,UL,Federal Specification Classification W-C-596F,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5352V.
Jump To:

Cross Referenced

These items are similar to 5352V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5352V Eaton Wiring Devices 00032664388606
5362V Eaton Wiring Devices 00032664704451
AH5352V Eaton Wiring Devices 00032664735349
AH5362V Eaton Wiring Devices 00032664704048
62080-I Enerlites 00883951215064
BRY5362I Hubbell Wiring Device-Kellems n/a
5352-I Leviton 00078477819616
5362-AI Legrand Pass & Seymour 00785007528152
PS5362-I Legrand Pass & Seymour 00785007859935
PT5362AI Legrand Pass & Seymour 00785007860337

* All prices subject to change.

Begin Live Chat