5169W - 2G 2.47" WH Wallplate

Eaton Wiring Devices

  • $2.59 (Each)
  • $2.59 (Each)

  • $25.90 (Per 10)

  • $259.00 (Per 100)
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
5169W
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
5169W-BOX
Description
2G 2.47" WH Wallplate
Eaton Power Outlet and Locking Wallplate, White, 2.47" Hole Cutout, Nylon, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
032664541117
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Carton
$259.00 (Per 100)
Standard Packaging
$25.90 (Per 10)
Resources
Images
 
 
5169W - Large Image
 
5169W - Small Image
 
5169W - Video
Attachments
 
 
5169W - Specification Sheet
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
2G 2.47" WH WALLPLATE
Product Type
WLPLT 2G Power Recp W/2.47"Hole Nylon WH
extra long description
EWD 5169W-BOX Wlplt 2G Power Recp W
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Power outlet and locking wallplate, White, 2.47" Hole Cutout, Nylon, Two- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
0.0600 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5169W-BOX
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0.08
Carton
100
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5169W.
Jump To:

Cross Referenced

These items are similar to 5169W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5169W Eaton Wiring Devices 00032664541117
80530-W Leviton 00078477882702

* All prices subject to change.

Begin Live Chat