5154WB0X - Wallplate 4G Toggle Nylon STD WH

Eaton

  • $3.72 (Each)
  • $3.72 (Each)

  • $37.20 (Per 10)

  • $186.00 (Per 50)
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
5154WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5154WB0X
Description
Wallplate 4G Toggle Nylon STD WH
Eaton Toggle Wallplate, White, Toggle Cutout, Nylon, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664511301 / 00032664511301
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$37.20 (Per 10)
Standard Packaging
$186.00 (Per 50)
Resources
Images
 
 
5154WB0X - Large Image
 
5154WB0X - Video
Attachments
 
 
5154WB0X - Specification Sheet
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
Wallplate 4G Toggle Nylon STD WH
Description
WALLPLATE 4G TOGGLE NYLON STD WH
extra long description
EWD 5154W-BOX Wallplate 4G Toggle N
Long Description
Eaton Toggle wallplate, White, Toggle Cutout, Nylon, Four- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0600 IN X 8.1900 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5154WB0X
GTIN
00032664511301
UPC
032664511301
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.16
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5154WB0X.
Jump To:

Cross Referenced

These items are similar to 5154WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP4W Bryant Electric 00883778101854
2154W-BOX Eaton Wiring Devices 00032664318801
5154W Eaton Wiring Devices n/a
5154W-BOX Eaton Wiring Devices 00032664511301
8814-W Enerlites 00883951210298
80712-W Leviton 00078477493847
88012 Leviton 00078477443903
81041 Morris 00601986810418
SP4W Legrand Pass & Seymour 00785007680287
TP4-W Legrand Pass & Seymour 00785007274271
N1374 Bryant Electric n/a
2154W Eaton Wiring Devices n/a
90074 Mulberry 00095327900744

* All prices subject to change.

Begin Live Chat