5132GYB0X - Wallplate 1G Duplex Recp Nylon STD Gy

Eaton

  • $0.64 (Each)
  • $0.64 (Each)

  • $64.00 (Per 100)

  • $96.00 (Per 150)
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
5132GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
5132GY-BOX
Description
Wallplate 1G Duplex Recp Nylon STD Gy
Eaton Duplex Receptacle Wallplate, Gray, Duplex Receptacle Cutout, Nylon, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751981 / 00032664751981
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.64 (Each)
Standard Packaging
$96.00 (Per 150)
Resources
Images
 
 
5132GYB0X - Small Image
 
5132GYB0X - Large Image
 
5132GYB0X - Video
Attachments
 
 
5132GYB0X - Specification Sheet
Brochures
 
 
5132GYB0X - Brochure
Other Links
 
 
5132GYB0X - Other
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
Wallplate 1G Duplex Recp Nylon STD Gy
Description
WALLPLATE 1G DUPLEX RECP NYLON STD GY
extra long description
EWD 5132GY-BOX Wallplate 1G Duplex
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, Gray, Duplex receptacle Cutout, Nylon, Single- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0600 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5132GY-BOX
GTIN
00032664751981
UPC
032664751981
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.041
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat