5129WB0X - Wallplate 1G Blank Box MNT Nylon STD WH

Eaton

  • $0.86 (Each)
  • $0.86 (Each)

  • $86.00 (Per 100)

  • $129.00 (Per 150)
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
5129WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5129WB0X
Description
Wallplate 1G Blank Box MNT Nylon STD WH
Eaton Blank Wallplate, White, Blank Cutout, Nylon, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664492457 / 00032664492457
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Standard Packaging
$129.00 (Per 150)
Resources
Images
 
 
5129WB0X - Small Image
 
5129WB0X - Large Image
 
5129WB0X - Video
Attachments
 
 
5129WB0X - Specification Sheet
Brochures
 
 
5129WB0X - Brochure
Other Links
 
 
5129WB0X - Other
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
Wallplate 1G Blank Box MNT Nylon STD WH
Description
WALLPLATE 1G BLANK BOX MNT NYLON STD WH
extra long description
EWD 5129W-BOX Wallplate 1G Blank Bo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoplastic, std and midi
Long Description
Eaton Blank wallplate, White, Blank Cutout, Nylon, Single- gang, Standard, ED Box
Additional Information
media
Yes
dimensions
0.0600 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5129WB0X
GTIN
00032664492457
UPC
032664492457
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.033
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5129WB0X.
Jump To:

Cross Referenced

These items are similar to 5129WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
N1321 Bryant Electric n/a
NP13W Bryant Electric 00883778102899
2129W Eaton Wiring Devices n/a
2129W-BOX Eaton Wiring Devices 00032664154904
5129W Eaton Wiring Devices n/a
5129W-BOX Eaton Wiring Devices 00032664492457
45-994 GC-Waldom Electronics n/a
45-994-BU GC-Waldom Electronics n/a
NP14W Hubbell Wiring Device-Kellems 00883778103216
80714-W Leviton 00078477493946
80719-W Leviton 00078477980033
88014 Leviton 00078477772997
88019 Leviton 00078477776209
81511 Morris 00601986815116
90151 Mulberry 00095327901512
BWP-1 NSi Industries n/a
SP13W Legrand Pass & Seymour 00785007681666
SP14W Legrand Pass & Seymour 00785007186383
TP13-W Legrand Pass & Seymour 00785007274769
TP14W Legrand Pass & Seymour 00785007276107
75-692 Philmore n/a

* All prices subject to change.

Begin Live Chat