4867ANB0X - Plug Angle 15A 125V 2P3W Vinyl STR Yl

Eaton

  • $10.53 (Each)
  • $10.53 (Each)

  • $1,053.00 (Per 100)
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
4867ANB0X
Manufacturer
Eaton
Manufacturer's Part Number
4867AN-BOX
Description
Plug Angle 15A 125V 2P3W Vinyl STR Yl
Eaton Arrow Hart Straight Blade Plug , #18-12 Awg, 15A, Angled Commercial, 125V, Back Wire, Yellow, Brass, Vinyl, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, 0.25-0.66", Vinyl, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664536823 / 00032664536823
Weight per unit
0.1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$10.53 (Each)
Standard Packaging
$1,053.00 (Per 100)
Resources
Images
 
 
4867ANB0X - Small Image
 
4867ANB0X - Large Image
 
4867ANB0X - Large Image
 
4867ANB0X - Video
Attachments
 
 
4867ANB0X - Specification Sheet
Other Links
 
 
4867ANB0X - Other
 
4867ANB0X - Other
 
4867ANB0X - Other
 
4867ANB0X - Other
 
4867ANB0X - Other
 
4867ANB0X - Other
 
4867ANB0X - Other
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
Vinyl
Descriptions
Product Type
Plug Angle 15A 125V 2P3W Vinyl STR Yl
extra long description
EWD 4867AN-BOX Plug Angle 15A 125V
Description
PLUG ANGLE 15A 125V 2P3W VINYL STR YL
Long Description
Eaton Arrow Hart straight blade plug , #18-12 AWG, 15A, Angled Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box
Special Features
Spec grade plugs & conns
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Additional Information
dimensions
5.5000 IN X 4.5000 IN X 1.4000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
4867AN-BOX
GTIN
00032664536823
UPC
032664536823
Taxonomies, Classifications, and Categories
Type
Straight Blade Plug
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6221 02,UL,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4867ANB0X.
Jump To:

Cross Referenced

These items are similar to 4867ANB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4867AN Eaton Wiring Devices 00032664536823
5266AN Eaton Wiring Devices 00032664519512
6265 Eaton Wiring Devices 00040893048499
HBL5266CA Hubbell Wiring Device-Kellems 00783585173054
515AN Leviton 00078477842935
5256VA Leviton 00078477055168
5266-CA Leviton 00078477795309
89632 Morris 00601986896320
PS5266SSAN Legrand Pass & Seymour 00785007236873
14R47 Woodhead 00786788706029
5295 Bryant Electric 00781786174108
5269-X Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat