3962BU - Cover 1G Dup Recp Wet Loc Hor Plas Gy

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3962BU
Manufacturer
Eaton
Manufacturer's Part Number
3962BU
Description
Cover 1G Dup Recp Wet Loc Hor Plas Gy
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #18 to #12 Awg Compatible Wire Size, Screw Connection, Horizontal Mount, 1.42 In Length, 1.25 In Width, 1.95 In Height, Plastic, Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664455414 / 00032664455414
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
3962BU - Specification Sheet
Images
 
 
3962BU - Large Image
 
3962BU - Large Image
 
3962BU - Large Image
 
3962BU - Large Image
 
3962BU - Small Image
Specifications Sheets
 
 
3962BU - Specification Sheet
Other Links
 
 
3962BU - Other
 
3962BU - Other
 
3962BU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Number of Gangs
1
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1.25 in
Height
1.95 in
Length
1.42 in
Descriptions
Product Type
Duplex Receptacle
Description
COVER 1G DUP RECP WET LOC HOR PLAS GY
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #18 to #12 AWG Compatible Wire Size, Screw Connection, Horizontal Mount, 1.42 in Length, 1.25 in Width, 1.95 in Height, Plastic, Gray
Short Description
15 A, 125 V, Duplex Receptacle, Gray
Special Features
Wet Location;Single Gang
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
extra long description
EWD 3962-BU Cover 1G Dup Recp Wet L
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#18 to #12 AWG
Connection Type
Screw
Mounting Type
Horizontal Mount
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
0.9640 IN X 3.0250 IN X 4.7010 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
3962BU
GTIN
00032664455414
UPC
032664455414
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.19
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15P
Application
Industrial
standard
cULus Listed,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3962BU.
Jump To:

Similar Items

Similar items are close alternatives to 3962BU, though they may not be 100% alike.

Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, Bron...
  • Our Part #: CA8GH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CA8GH
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($61.74) ·
CA8GH - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat