35324V - Phone Jack SGL Flush MNT 4COND STD Ul Iv

Eaton

  • $3.62 (Each)
  • $3.62 (Each)

  • $54.30 (Per 15)

  • $543.00 (Per 150)
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
35324V
Manufacturer
Eaton
Manufacturer's Part Number
3532-4V
Description
Phone Jack SGL Flush MNT 4COND STD Ul Iv
Eaton Wallplate With Connector, 4-Conductor Jack, Commercial, Residential Telephone, Flush, Box, Ivory, Data/Voice Modular Jack, Type 625B4 Screw Terminals, Thermoplastic Elastomer (Tpe), Standard, Type 625B4
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664546211 / 00032664546211
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.62 (Each)
Carton
$54.30 (Per 15)
Standard Packaging
$543.00 (Per 150)
Resources
Images
 
 
35324V - Small Image
 
35324V - Large Image
 
35324V - Large Image
 
35324V - Large Image
Attachments
 
 
35324V - Specification Sheet
Other Links
 
 
35324V - Other
 
35324V - Other
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
Phone Jack SGL Flush MNT 4COND STD Ul Iv
Description
PHONE JACK SGL FLUSH MNT 4COND STD UL IV
extra long description
EWD 3532-4V Phone Jack Sgl Flush Mn
Long Description
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Flush, box, Ivory, Data/Voice modular jack, Type 625B4 screw terminals, Thermoplastic elastomer (TPE), Standard, Type 625B4
Special Features
Flush Mounted
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Additional Information
dimensions
2.7000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3532-4V
GTIN
00032664546211
UPC
032664546211
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0.08
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,FCC Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35324V.
Jump To:

Similar Items

Similar items are close alternatives to 35324V, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Ivory, 0.10755 LB
  • Our Part #: TPTE1I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TPTE1I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.32) · 100 ($343.16) ·
TPTE1I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat