25W47 - Conn WT 15A 125V 2P3W H/L Yl

Eaton

  • $33.99 (Each)
  • $33.99 (Each)

  • $339.90 (Per 10)
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
25W47
Manufacturer
Eaton
Manufacturer's Part Number
25W47
Description
Conn WT 15A 125V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 15A, Industrial, 125V, Back Wiring, Yellow, Watertight, L5-15, Two-Pole, Three-Wire, Grounding, Santoprene Thermoplastic Elastomeric, 0.3 to 0.65 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893631028 / 00040893631028
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.99 (Each)
Standard Packaging
$339.90 (Per 10)
Resources
Attachments
 
 
25W47 - Specification Sheet
Images
 
 
25W47 - Small Image
 
25W47 - Large Image
 
25W47 - Large Image
 
25W47 - Large Image
 
25W47 - Large Image
 
25W47 - Video
Other Links
 
 
25W47 - Other
 
25W47 - Other
 
25W47 - Other
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
Santoprene thermoplastic elastomeric
Descriptions
Product Type
Conn WT 15A 125V 2P3W H/L Yl
Description
CONN WT 15A 125V 2P3W H/L YL
extra long description
EWD 25W47 Conn WT 15A 125V 2P3W H/L
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 15A, Industrial, 125V, Back wiring, Yellow, Watertight, L5-15, Two-pole, Three-wire, grounding, Santoprene thermoplastic elastomeric, 0.3 to 0.65 in
Special Features
Watertight locking
Additional Information
dimensions
9.0000 IN X 5.0000 IN X 1.7500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
25W47
GTIN
00040893631028
UPC
040893631028
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25W47.
Jump To:

Similar Items

Similar items are close alternatives to 25W47, though they may not be 100% alike.

Locking Watertight Connector, 15AMP 125VOLT, Nema Configuration L5-15, Multipoin...
  • Our Part #: 25W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 25W-47
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($348.00) ·
25W47 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.80

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Connector, 15A, 125V Ac, 2 Pole, 3 Wire, Thermop...
  • Our Part #: HBL25W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL25W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,237.25) ·
HBL25W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 25W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25W47 Eaton Wiring Devices 00040893631028
1620-CW6P Ericson 00782862824870
HBL25W47 Hubbell Wiring Device-Kellems 00783585235912
HBL25W47A Hubbell Wiring Device-Kellems 00783585131320
25W47 Leviton 00078477848289
25W47 Legrand Pass & Seymour 00785007114249
25W47 Woodhead 00786788713027
25W47H Hubbell Wiring Device-Kellems n/a
25W47 Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat