2173VB0X - Combination Wallplate, Ivory, Togg

Eaton

  • $2.01 (Each)
  • $2.01 (Each)

  • $100.62 (Per 50)

  • $201.24 (Per 100)
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
2173VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2173VB0X
Description
Combination Wallplate, Ivory, Togg
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Decorator Cutout, Thermoset, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519819 / 00032664519819
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$2.01 (Each)
Standard Packaging
$100.62 (Per 50)
Resources
Attachments
 
 
2173VB0X - Specification Sheet
Images
 
 
2173VB0X - Small Image
 
2173VB0X - Large Image
 
2173VB0X - Video
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
Wallplate 3G 2TOG/Deco Thermoset STD Iv
extra long description
EWD 2173V-BOX Wallplate 3G 2Tog/Dec
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
COMBINATION WALLPLATE, IVORY, TOGG
Long Description
Eaton Combination wallplate, Ivory, Toggle, Toggle, Decorator Cutout, Thermoset, Three- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 6.3700 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2173VB0X
GTIN
00032664519819
UPC
032664519819
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2173VB0X.
Jump To:

Cross Referenced

These items are similar to 2173VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2173V Eaton Wiring Devices n/a
2173V-BOX Eaton Wiring Devices 00032664519819
881231-I Enerlites 00883951211721
NP226I Hubbell Wiring Device-Kellems 00883778105265
80421-I Leviton 00078477491041
80745-I Leviton 00078477978955
81310 Morris 00601986813105
SP226I Legrand Pass & Seymour 00785007188448
TP226-I Legrand Pass & Seymour 00785007275438
92443 Mulberry 00095327924436

* All prices subject to change.

Begin Live Chat