2165W - Wallplate 5G Decorator Thermoset STD WH

Eaton

  • $4.04 (Each)
  • $4.04 (Each)

  • $20.20 (Per 5)

  • $101.00 (Per 25)

  • $404.00 (Per 100)
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
2165W
Manufacturer
Eaton
Manufacturer's Part Number
2165W-BOX
Description
Wallplate 5G Decorator Thermoset STD WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Five- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664320606 / 00032664320606
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$20.20 (Per 5)
Standard Packaging
$101.00 (Per 25)
Resources
Images
 
 
2165W - Small Image
 
2165W - Large Image
 
2165W - Video
Attachments
 
 
2165W - Specification Sheet
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
Wallplate 5G Decorator Thermoset STD WH
extra long description
EWD 2165W-BOX Wallplate 5G Decorato
Long Description
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Five- gang, Standard, ED Box
Special Features
Thermoset, std size
Description
WALLPLATE 5G DECORATOR THERMOSET STD WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 10.0000 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2165W-BOX
GTIN
00032664320606
UPC
032664320606
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.22
Carton
5
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2165W.
Jump To:

Cross Referenced

These items are similar to 2165W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2165W Eaton Wiring Devices 00032664994302
2165W-BOX Eaton Wiring Devices 00032664320606
8835-W Enerlites 00883951210687
NP265W Hubbell Wiring Device-Kellems 00883778102738
80423-W Leviton 00078477622087
CW-5-WH Lutron Electronics 00027557516273
81151 Morris 00601986811514
SP265W Legrand Pass & Seymour 00785007188585
TP265-W Legrand Pass & Seymour 00785007275742
N1305D Bryant Electric n/a
HPS5WA Hubbell Wiring Device-Kellems n/a
90405 Mulberry 00095327904056

* All prices subject to change.

Begin Live Chat