2164LAB0X - Wallplate 4G Decorator Thermoset STD La

Eaton

  • $2.60 (Each)
  • $2.60 (Each)

  • $130.08 (Per 50)

  • $260.16 (Per 100)
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
2164LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2164LA-BOX
Description
Wallplate 4G Decorator Thermoset STD La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582806 / 00032664582806
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$2.60 (Each)
Standard Packaging
$130.08 (Per 50)
Resources
Images
 
 
2164LAB0X - Large Image
 
2164LAB0X - Small Image
 
2164LAB0X - Video
Attachments
 
 
2164LAB0X - Specification Sheet
Brochures
 
 
2164LAB0X - Brochure
Other Links
 
 
2164LAB0X - Other
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
EWD 2164LA-BOX Wallplate 4G Decorat
Description
WALLPLATE 4G DECORATOR THERMOSET STD LA
Product Type
Wallplate 4G Decorator Thermoset STD La
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Four- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
dimensions
0.0800 IN X 8.1900 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2164LA-BOX
GTIN
00032664582806
UPC
032664582806
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.156
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2164LAB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2164LAB0X.

Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Four-...
  • Our Part #: 2164LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2164LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($130.08) ·
2164LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2164LAB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2164LA Eaton Wiring Devices n/a
2164LA-BOX Eaton Wiring Devices 00032664582806
80412-T Leviton 00078477276617
SP264LA Legrand Pass & Seymour 00785007682649
NPJ264LA Bryant Electric 00883778118241
PJ264LA Eaton Wiring Devices 00032664579752
NP264AL Hubbell Wiring Device-Kellems 00883778102684
NP264LA Hubbell Wiring Device-Kellems 00883778118234
PJ264-T Leviton 00078477277430
81143 Morris 00601986811439
TP264LA Legrand Pass & Seymour 00785007275650
2164A Eaton Wiring Devices 00032664542220

* All prices subject to change.

Begin Live Chat