2153VB0X - Wallplate 2G Tog/Deco Thermoset STD Iv

Eaton

  • $1.45 (Each)
  • $1.45 (Each)

  • $145.04 (Per 100)
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
2153VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2153V-BOX
Description
Wallplate 2G Tog/Deco Thermoset STD Iv
Eaton Combination Wallplate, Ivory, Toggle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664318405 / 00032664318405
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$1.45 (Each)
Standard Packaging
$145.04 (Per 100)
Resources
Attachments
 
 
2153VB0X - Specification Sheet
Images
 
 
2153VB0X - Large Image
 
2153VB0X - Video
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
WALLPLATE 2G TOG/DECO THERMOSET STD IV
Product Type
Wallplate 2G Tog/Deco Thermoset STD Iv
extra long description
EWD 2153V-BOX Wallplate 2G Tog/Deco
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Ivory, Toggle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
2153V-BOX
Brand
Arrow Hart
GTIN
00032664318405
UPC
032664318405
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2153VB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2153VB0X.

Eaton Combination Wallplate, Ivory, Toggle, Decorator Cutout, Thermoset, Two- Ga...
  • Our Part #: 2153V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2153V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($14.50) · 100 ($145.04) ·
2153V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.45

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2153VB0X, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.08354 LB
  • Our Part #: TP126I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP126I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($22.59) · 200 ($225.94) ·
TP126I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat