2153LAB0X - Wallplate 2G Tog/Deco Thermoset STD La

Eaton

  • $1.45 (Each)
  • $1.45 (Each)

  • $145.04 (Per 100)
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
2153LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2153LAB0X
Description
Wallplate 2G Tog/Deco Thermoset STD La
Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582714 / 00032664582714
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$1.45 (Each)
Standard Packaging
$145.04 (Per 100)
Resources
Images
 
 
2153LAB0X - Small Image
 
2153LAB0X - Large Image
 
2153LAB0X - Video
Attachments
 
 
2153LAB0X - Specification Sheet
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
Wallplate 2G Tog/Deco Thermoset STD La
extra long description
EWD 2153LA-BOX Wallplate 2G Tog/Dec
Description
WALLPLATE 2G TOG/DECO THERMOSET STD LA
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Lt. Almond, Toggle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2153LAB0X
GTIN
00032664582714
UPC
032664582714
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.065
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2153LAB0X.
Jump To:

Cross Referenced

These items are similar to 2153LAB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ226LA Bryant Electric 00883778118609
2153LA Eaton Wiring Devices n/a
2153LA-BOX Eaton Wiring Devices 00032664582714
2173LA Eaton Wiring Devices 00032664582844
PJ226LA Eaton Wiring Devices 00032664579424
2153A Eaton Wiring Devices 00032664543838
5153A Eaton Wiring Devices 00032664555299
5153LA Eaton Wiring Devices 00032664583070
881131-LA Enerlites 00883951413828
NP226LA Hubbell Wiring Device-Kellems 00883778118593
NP126AL Hubbell Wiring Device-Kellems 00883778104527
NP126LA Hubbell Wiring Device-Kellems 00883778118517
80405-T Leviton 00078477277690
80421-T Leviton 00078477277706
PJ226-T Leviton 00078477277386
80707-LA Leviton n/a
81313 Morris 00601986813136
81243 Morris 00601986812436
SP126LA Legrand Pass & Seymour 00785007191028
SP226LA Legrand Pass & Seymour 00785007191059
TP226LA Legrand Pass & Seymour 00785007275445
TP126-LA Legrand Pass & Seymour 00785007275377

* All prices subject to change.

Begin Live Chat