2152LAB0X - Wallplate 2G Decorator Thermoset STD La

Eaton

  • $1.25 (Each)
  • $1.25 (Each)

  • $124.99 (Per 100)
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
2152LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2152LA-BOX
Description
Wallplate 2G Decorator Thermoset STD La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664752148 / 00032664752148
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$1.25 (Each)
Standard Packaging
$124.99 (Per 100)
Resources
Images
 
 
2152LAB0X - Large Image
 
2152LAB0X - Small Image
 
2152LAB0X - Video
Attachments
 
 
2152LAB0X - Specification Sheet
Brochures
 
 
2152LAB0X - Brochure
Other Links
 
 
2152LAB0X - Other
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
Wallplate 2G Decorator Thermoset STD La
Description
WALLPLATE 2G DECORATOR THERMOSET STD LA
Long Description
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
extra long description
EWD 2152LA-BOX Wallplate 2G Decorat
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
2152LA-BOX
GTIN
00032664752148
UPC
032664752148
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.097
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2152LAB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2152LAB0X.

Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Two- ...
  • Our Part #: 2152LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2152LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($12.50) · 100 ($124.99) ·
2152LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.25

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2152LAB0X, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic,...
  • Our Part #: TP262LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP262LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($26.84) · 200 ($268.36) ·
TP262LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat