2128LA - Wallplate 1G W/.375" Hole THRMST STD La

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $70.40 (Per 100)

  • $176.00 (Per 250)
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
2128LA
Manufacturer
Eaton
Manufacturer's Part Number
2128LA
Description
Wallplate 1G W/.375" Hole THRMST STD La
Eaton Telephone and Coaxial Wallplate, LT. Almond, 0.375" Hole Cutout, Thermoset, Single- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582592 / 00032664582592
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$176.00 (Per 250)
Resources
Attachments
 
 
2128LA - Specification Sheet
Images
 
 
2128LA - Large Image
 
2128LA - Large Image
 
2128LA - Large Image
Other Links
 
 
2128LA - Other
 
2128LA - Other
 
2128LA - Other
Brochures
 
 
2128LA - Brochure
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
WALLPLATE 1G W/.375" HOLE THRMST STD LA
Product Type
Wallplate 1G W/.375" Hole THRMST STD La
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
extra long description
EWD 2128LA Wallplate 1G W/.375" Hol
Long Description
Eaton Telephone and coaxial wallplate, Lt. Almond, 0.375" Hole Cutout, Thermoset, Single- gang, Standard
Special Features
Thermoset, std size
Additional Information
dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2128LA
GTIN
00032664582592
UPC
032664582592
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight per each
0.069
Carton
1
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2128LA.
Jump To:

Cross Referenced

These items are similar to 2128LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2128LA Eaton Wiring Devices 00032664582592
78013 Leviton 00078477276518
NPJ11LA Bryant Electric 00883778118425
2128A Eaton Wiring Devices 00032664556548
PJ11LA Eaton Wiring Devices 00032664578908
NP11AL Hubbell Wiring Device-Kellems 00883778103889
NP11LA Hubbell Wiring Device-Kellems 00883778118418
PJ11-T Leviton 00078477277348
81633 Morris 00601986816335
SP12LA Legrand Pass & Seymour 00785007186253
TP11LA Legrand Pass & Seymour 00785007274608
TP12LA Legrand Pass & Seymour 00785007274677
82013 Leviton n/a
77381A Mulberry 00095327603812

* All prices subject to change.

Begin Live Chat