1232 - Recp Single Surface 30A 250V 2P3W BK

Eaton

  • $22.40 (Each)
  • $22.40 (Each)

  • $224.00 (Per 10)

Availability: In Stock Locally
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
1232
Manufacturer
Eaton
Manufacturer's Part Number
1232
Description
Recp Single Surface 30A 250V 2P3W BK
Eaton Power Device Receptacle, #12 - 4 Awg, 30A, Surface, 250V, Back, Black, Nema 6-30R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With S42
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664306105 / 00032664306105
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.40 (Each)
Standard Packaging
$224.00 (Per 10)
Resources
Images
 
 
1232 - Large Image
 
1232 - Large Image
 
1232 - Large Image
 
1232 - Small Image
Attachments
 
 
1232 - Specification Sheet
Brochures
 
 
1232 - Brochure
Other Links
 
 
1232 - Other
 
1232 - Other
 
1232 - Other
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
Recp Single Surface 30A 250V 2P3W BK
extra long description
EWD 1232 Recp Single Surface 30A 25
Description
RECP SINGLE SURFACE 30A 250V 2P3W BK
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton power device receptacle, #12 - 4 AWG, 30A, Surface, 250V, Back, Black, NEMA 6-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with S42
Special Features
Commercial Grade
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1232
GTIN
00032664306105
UPC
032664306105
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,CSA Certified,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1232.
Jump To:

Cross Referenced

These items are similar to 1232 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1232 Eaton Wiring Devices 00032664306105
5376 Leviton 00078477235201

* All prices subject to change.

Begin Live Chat