1222V - SW Tog DP 20A 120/277V Const Grad B&S Iv

Eaton

  • $8.14 (Each)
  • $8.14 (Each)

  • $81.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1222V
Manufacturer
Eaton
Manufacturer's Part Number
WD1222V
Description
SW Tog DP 20A 120/277V Const Grad B&S Iv
Toggle Switch, Ivory, Screw, Polycarbonate, Flush, Two-Pole, Dual Pole, Brass, 120/277 Vac, #14 to 10 Awg, Back and Side
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735752 / 00032664735752
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.14 (Each)
Standard Packaging
$81.40 (Per 10)
Resources
Images
 
 
1222V - Small Image
 
1222V - Large Image
 
1222V - Large Image
 
1222V - Large Image
Attachments
 
 
1222V - Specification Sheet
Other Links
 
 
1222V - Other
 
1222V - Other
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
Polycarbonate
Voltage Rating
120/277 V
Poles
2
Descriptions
Description
SW TOG DP 20A 120/277V CONST GRAD B&S IV
extra long description
EWD WD1222V SW TOG DP 20A 120/277V
Product Type
SW Tog DP 20A 120/277V Const Grad B&S Iv
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Toggle Switch, Ivory, Screw, Polycarbonate, Flush, Two-pole, Dual Pole, Brass, 120/277 Vac, #14 to 10 AWG, Back and side
Special Features
Commercial Grade
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
WD1222V
GTIN
00032664735752
UPC
032664735752
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE SWITCH
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat