1210W - Surgebloc Protection Receptacle, A

Eaton

  • $64.48 (Each)
  • $64.48 (Each)

  • $644.80 (Per 10)
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
1210W
Manufacturer
Eaton
Manufacturer's Part Number
1210W
Description
Surgebloc Protection Receptacle, A
Eaton Surgebloc Protection Receptacle, Audible Alarm, Auto-Ground, Stand 6" #12 Awg Leads, 20A, Comm, Wire Leads, 340J, 2 Recept, 0° to 40°C, WHT, BRS, STRGHT Blade, Polycarb, 5-20R, DPLX 570926 570926
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
032664570926 / 00032664570926
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.48 (Each)
Carton
$644.80 (Per 10)
Resources
Attachments
 
 
1210W - Specification Sheet
Images
 
 
1210W - Large Image
 
1210W - Large Image
 
1210W - Large Image
 
1210W - Video
Other Links
 
 
1210W - Other
 
1210W - Other
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
Thermoplastic
Voltage Rating
125 V
amperage rating
20
Descriptions
Product Type
TVSS Recp Duplex 20A 125V Surgebloc WH
extra long description
EWD 1210W TVSS Recp Duplex 20A 125V
Features
Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.
Description
SURGEBLOC PROTECTION RECEPTACLE, A
Long Description
Eaton SurgeBloc protection receptacle, Audible alarm, auto-ground, Stand 6" #12 AWG leads, 20A, Comm, Wire leads, 340J, 2 recept, 0° to 40°C, Wht, Brs, Strght blade, Polycarb, 5-20R, Dplx 570926 570926
Special Features
Audible alarm, auto-ground
Additional Information
media
Yes
dimensions
1.4000 IN X 1.3000 IN X 3.8100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1210W
GTIN
00032664570926
UPC
032664570926
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
SurgeBloc protection receptacle
Packaging
Weight per each
0.295
Carton
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat