0S310UW - Occ Switch, SP/3W, 1000W, Unv, Nlight WH

Eaton

  • $43.66 (Each)
  • $43.66 (Each)

  • $261.96 (Per 6)

  • $1,571.76 (Per 36)
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
0S310UW
Manufacturer
Eaton
Manufacturer's Part Number
0S310UW
Description
Occ Switch, SP/3W, 1000W, Unv, Nlight WH
Eaton Occupancy Sensor Switch, Motion Sensor With Nightlight, Flush, 120V, Wire Leads, Maintained Closure, White, Incand, MLV, Elv, FLRSNT, CFL, Led, Halo, 1-Pole, 3-Way, 1-Phase, 1000 SQ FT, Occupancy, 1000W 710872
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664710872 / 00032664710872
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.66 (Each)
Carton
$261.96 (Per 6)
Standard Packaging
$1,571.76 (Per 36)
Resources
Images
 
 
0S310UW - Small Image
 
0S310UW - Large Image
 
0S310UW - Large Image
 
0S310UW - Large Image
Attachments
 
 
0S310UW - Specification Sheet
Brochures
 
 
0S310UW - Brochure
Other Links
 
 
0S310UW - Other
 
0S310UW - Other
 
0S310UW - Other
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
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Product Type
Occ Switch, SP/3W, 1000W, Unv, Nlight WH
extra long description
EWD OS310U-W Occ Switch,SP/3W,1000W
Description
OCC SWITCH,SP/3W,1000W,UNV,NLIGHT WH
Long Description
Eaton occupancy sensor switch, Motion sensor with nightlight, Flush, 120V, Wire leads, Maintained closure, White, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 1000 sq ft, Occupancy, 1000W 710872
Special Features
Wallbox occupancy sensor
Additional Information
dimensions
3.3100 IN X 2.8800 IN X 5.4400 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
0S310UW
GTIN
00032664710872
UPC
032664710872
Taxonomies, Classifications, and Categories
Type
Occupancy sensor switch
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.01
Carton
6
Package
36
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0S310UW.
Jump To:

Cross Referenced

These items are similar to 0S310UW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OS310U-W Eaton Wiring Devices 00032664710872
RW3U603W Legrand Pass & Seymour 00785007000443
RH-250-W WattStopper 00754182921492

* All prices subject to change.

Begin Live Chat