V48M28T12EE - 112.5KVA 3PH 480V TP-1 Delta Transformer

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M28T12EE
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T12EE
Description
112.5KVA 3PH 480V TP-1 Delta Transformer
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 At +2.5% /4 At -2.5%, SV 208Y/120V, 150°C Rise W/ 200°C Insulation Systeam, 112.5 Kva, Ee
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680019371 / 00786680019371
Weight per unit
793 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
V48M28T12EE - Tech Bulletin
Other Links
 
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
 
V48M28T12EE - Other
Brochures
 
 
V48M28T12EE - Brochure
Images
 
 
V48M28T12EE - Small Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
 
V48M28T12EE - Large Image
Attachments
 
 
V48M28T12EE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Descriptions
Product Type
112.5KVA TX 3PH 480V D-208Y/120V 150C
extra long description
ETN V48M28T12EE 112.5KVA TX 3PH 480
Description
112.5KVA 3PH 480V TP-1 DELTA TRANSFORMER
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 112.5 kVA, EE
Additional Information
Tap Size
2 at +2.5% FCAN, 4 at -2.5% FCBN
Secondary Voltage
208 Y/120 V
dimensions
23.4200 IN X 28.2200 IN X 32.0200 IN
Primary Voltage
480 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T12EE
GTIN
00786680019371
UPC
786680019371
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Availability
Status
Inactive
Packaging
Weight per each
793
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEMA TP-1 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat