SPC61 - Ansi 61 Light Gray Spray Paint__12 Oz Can

Eaton

  • $188.65 (Each)
  • $188.65 (Each)
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
SPC61
Manufacturer
Eaton
Manufacturer's Part Number
SPC61
Description
Ansi 61 Light Gray Spray Paint__12 Oz Can
Eaton Group Metering Renewal Part, Ansi-61 Light Gray Touch-Up Paint, Nema 3R CH Loadcenters and BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782113098777 / 00782113098777
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.65 (Each)
Resources
Other Links
 
 
SPC61 - Other
Brochures
 
 
SPC61 - Brochure
Attachments
 
 
SPC61 - Specification Sheet
Images
 
 
SPC61 - Large Image
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
Eaton Group Metering Renewal Part,Ansi-61 light gray touch-up paint,NEMA 3R CH loadcenters and BR loadcenters
Description
ANSI 61 LIGHT GRAY SPRAY PAINT__12 OZ CAN
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Ansi 61 Light Gray Spray Paint_12 Oz Can
extra long description
ETN SPC61 ANSI 61 Light Gray Spray
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPC61
GTIN
00782113098777
UPC
782113098777
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
AEROSOLS
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat