QCR1020 - QCR Cable In Cable Out BKR 1P 20A 120/240VAC 10kai

Eaton

  • $74.44 (Each)
  • $74.44 (Each)
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
QCR1020
Manufacturer
Eaton
Manufacturer's Part Number
QCR1020
Description
QCR Cable In Cable Out BKR 1P 20A 120/240VAC 10kai
Eaton Quicklag Type QCR 1/2-Inch Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QCR, Non-Interchangeable
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679144060 / 00786679144060
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.44 (Each)
Resources
Images
 
 
QCR1020 - Small Image
 
QCR1020 - Large Image
 
QCR1020 - Large Image
 
QCR1020 - Large Image
Attachments
 
 
QCR1020 - Specification Sheet
Brochures
 
 
QCR1020 - Brochure
Tech Bulletins
 
 
QCR1020 - Tech Bulletin
Other Links
 
 
QCR1020 - Other
 
QCR1020 - Other
 
QCR1020 - Other
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
120/240 V
Poles
1
interrupt rating
10
connection
Cable-in/Cable-out
Descriptions
Description
QCR CABLE IN CABLE OUT BKR 1P 20A 120/240VAC 10KAI
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QCR 1P 20A 120/240V 10kaic
extra long description
ETN QCR1020 QCR 1P 20A 120/240V 10K
Long Description
Eaton Quicklag Type QCR 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,20 A,10 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCR,Non-interchangeable
Additional Information
dimensions
4.7000 IN X 3.1000 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QCR1020
GTIN
00786679144060
UPC
786679144060
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL Listed,CSA Certified,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QCR1020.
Jump To:

Cross Referenced

These items are similar to QCR1020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EB1020 Eaton n/a
QC1020 Eaton 00786679308882
QCF1020 Eaton 00786679143063
QCR1020 Eaton 00786679144060
GTHQC1120WL GENERAL ELECTRIC n/a
THQC1120WL GENERAL ELECTRIC 00783164012491
5B970 WW GRAINGER n/a
QOU120 Schneider Electric 00785901418535
A7B10000001026 Siemens n/a
BQ18020L Siemens n/a

* All prices subject to change.

Begin Live Chat