QC3040H - Type QC BRKR 3P 40A 240VAC Max 10kaic

Eaton

  • $563.84 (Each)
  • $563.84 (Each)

  • $4,510.72 (Per 8)
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
QC3040H
Manufacturer
Eaton
Manufacturer's Part Number
QC3040H
Description
Type QC BRKR 3P 40A 240VAC Max 10kaic
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679240144 / 00786679240144
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$563.84 (Each)
Standard Packaging
$4,510.72 (Per 8)
Resources
Images
 
 
QC3040H - Small Image
 
QC3040H - Large Image
 
QC3040H - Large Image
 
QC3040H - Large Image
 
QC3040H - Large Image
Other Links
 
 
QC3040H - Other
 
QC3040H - Other
 
QC3040H - Other
Brochures
 
 
QC3040H - Brochure
Attachments
 
 
QC3040H - Specification Sheet
Tech Bulletins
 
 
QC3040H - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V ac, 4.9 in Overall Height, 3.8 in Overall Length
Short Description
3P Thermal Magnetic Mini Circuit Breaker, 40 A, 240 VAC
extra long description
ETN QC3040H TYPE QC BREAKER 3P 40A
Description
TYPE QC BRKR 3P 40A 240VAC MAX 10KAIC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Terminal Connection Type
Cable-In/Cable-Out
Mounting Type
Panel Mount
Overall Height
4.9 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified
dimensions
3.8000 IN X 3.1000 IN X 4.9000 IN
Manufacturer Information
Manufacturers Part Number
QC3040H
Brand
Eaton Corp
GTIN
00786679240144
UPC
786679240144
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.2
Carton
1
Package
8
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QC3040H.
Jump To:

Cross Referenced

These items are similar to QC3040H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
766849!24001 Eaton n/a
BR340 Eaton 00786676367851
CH340 Eaton 00782113102078
CUHBR340 Eaton n/a
QC3040H Eaton 00786679240144
GTHQL32040 GENERAL ELECTRIC n/a
THQL32040 GENERAL ELECTRIC 00783164013030
THQL33040 GENERAL ELECTRIC n/a
1D326 WW GRAINGER n/a
PC8340 ITE n/a
Q340 ITE n/a
QO340 Schneider Electric 00785901400769
QO340CP Schneider Electric n/a
Q340 Siemens 00783643148420

* All prices subject to change.

Begin Live Chat