P48G11S1020 - 10KVA Mini PWR CNTR 1PH 480V-120/240V

Eaton

  • $6289.50 (Each)
  • $6,289.50 (Each)
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
P48G11S1020
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S1020
Description
10KVA Mini PWR CNTR 1PH 480V-120/240V
10 Kva Mini Power Center 1PH 480V-120/240V 20 Spaces
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Mini Power Centers
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
786680225550 / 00786680225550
Weight per unit
284 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,289.50 (Each)
Resources
Images
 
 
P48G11S1020 - Small Image
 
P48G11S1020 - Large Image
 
P48G11S1020 - Video
Attachments
 
 
P48G11S1020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
180 °C
Phase
Single-phase
Descriptions
Description
10KVA MINI PWR CNTR 1PH 480V-120/240V
Product Type
10KVA MPC 1PH 480V-120/240V
extra long description
ETN P48G11S1020 10KVA MPC 1PH 480V-
Long Description
10 KVA Mini Power Center 1PH 480V-120/240V 20 spaces
Features
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Additional Information
dimensions
11.6000 IN X 13.1000 IN X 23.2500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P48G11S1020
GTIN
00786680225550
UPC
786680225550
Taxonomies, Classifications, and Categories
Category Description
Mini Power Centers
Type
Mini-power center
Packaging
Weight per each
284
Carton
1
Uses, Certifications, and Standards
Operating Temperature
115 °C rise
Frequency Rating
60 Hz
standard
ANSI,IEEE Certified,CSA Certified,UL Listed,NAFTA
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat