HLD3600 - HLD 3P 600AMP L & L Term

Eaton

  • $8441.91 (Each)
  • $8,441.91 (Each)

Availability: Currently Out Of Stock
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
HLD3600
Manufacturer
Eaton
Manufacturer's Part Number
HLD3600
Description
HLD 3P 600AMP L & L Term
Eaton Series C Complete Molded Case Circuit Breaker, L-Frame, HLD, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 600 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679009611 / 00786679009611
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,441.91 (Each)
Resources
Images
 
 
HLD3600 - Small Image
 
HLD3600 - Large Image
 
HLD3600 - Large Image
 
HLD3600 - Large Image
 
HLD3600 - Video
Attachments
 
 
HLD3600 - Specification Sheet
Brochures
 
 
HLD3600 - Brochure
Other Links
 
 
HLD3600 - Other
 
HLD3600 - Other
 
HLD3600 - Other
 
HLD3600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
600 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Product Type
HLD 3P 600AMP L & L Term
Description
HLD 3P 600AMP L & L TERM
extra long description
ETN HLD3600 HLD 3P 600AMP L & L TER
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, L-frame, HLD, Fixed thermal, Fixed magnetic trip, Three-pole, 600 A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz
Additional Information
media
Yes
frame
L
dimensions
8.2500 IN X 8.2500 IN X 8.2500 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
HLD3600
GTIN
00786679009611
UPC
786679009611
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HLD3600.
Jump To:

Similar Items

Similar items are close alternatives to HLD3600, though they may not be 100% alike.

HLD 3P 600AMP L & L Term
  • Our Part #: HLD3600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HLD3600 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat