HKD3400KW - Type HKD 3P 400A Molded Case Switch

Eaton

  • $9403.82 (Each)
  • $9,403.82 (Each)
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
HKD3400KW
Manufacturer
Eaton
Manufacturer's Part Number
HKD3400KW
Description
Type HKD 3P 400A Molded Case Switch
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, HKD, Molded Case Switch, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Without Terminals, 50/60 HZ
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679010853 / 00786679010853
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,403.82 (Each)
Resources
Tech Bulletins
 
 
HKD3400KW - Tech Bulletin
Attachments
 
 
HKD3400KW - Specification Sheet
Brochures
 
 
HKD3400KW - Brochure
Other Links
 
 
HKD3400KW - Other
 
HKD3400KW - Other
 
HKD3400KW - Other
Images
 
 
HKD3400KW - Large Image
 
HKD3400KW - Large Image
 
HKD3400KW - Large Image
 
HKD3400KW - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
400 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE HKD 3P 400A MOLDED CASE SWITCH
extra long description
ETN HKD3400KW TYPE HKD 3P 400A MOLD
Long Description
Eaton Series C complete molded case circuit breaker, K-frame, HKD, Molded case switch, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Without terminals, 50/60 Hz
Product Type
Type HKD 3P 400A Molded Case Switch
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
dimensions
4.1000 IN X 5.5000 IN X 5.5000 IN
frame
K
media
Yes
Manufacturer Information
Manufacturers Part Number
HKD3400KW
Brand
Eaton
GTIN
00786679010853
UPC
786679010853
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat