HKD3350 - HKD Breaker Complete 3P 350A 600VAC Max 65KAIC @

Eaton

  • $5293.33 (Each)
  • $5,293.33 (Each)
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
HKD3350
Manufacturer
Eaton
Manufacturer's Part Number
HKD3350
Description
HKD Breaker Complete 3P 350A 600VAC Max 65KAIC @
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, HKD, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 350 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679319406 / 00786679319406
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,293.33 (Each)
Resources
Images
 
 
HKD3350 - Small Image
 
HKD3350 - Large Image
 
HKD3350 - Large Image
 
HKD3350 - Large Image
 
HKD3350 - Video
Attachments
 
 
HKD3350 - Specification Sheet
Brochures
 
 
HKD3350 - Brochure
Tech Bulletins
 
 
HKD3350 - Tech Bulletin
Other Links
 
 
HKD3350 - Other
 
HKD3350 - Other
 
HKD3350 - Other
 
HKD3350 - Other
 
HKD3350 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
350 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
HKD BREAKER COMPLETE 3P 350A 600VAC MAX 65KAIC @
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
HKD CB Comp. 3P 350A 600VAC Max 65kaic
extra long description
ETN HKD3350 HKD CB COMP. 3P 350A 60
Long Description
Eaton Series C complete molded case circuit breaker, K-frame, HKD, Fixed thermal, Fixed magnetic trip, Three-pole, 350 A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz
Additional Information
media
Yes
frame
K
dimensions
4.1000 IN X 5.5000 IN X 10.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HKD3350
GTIN
00786679319406
UPC
786679319406
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat