GHB3070 - Type GHB BRKR 3P 70A 277/480VAC Max 125/250VDC Max

Eaton

  • $555.98 (Each)
  • $555.98 (Each)
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
GHB3070
Manufacturer
Eaton
Manufacturer's Part Number
GHB3070
Description
Type GHB BRKR 3P 70A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 70 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911310 / 00786679911310
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$555.98 (Each)
Resources
Images
 
 
GHB3070 - Small Image
 
GHB3070 - Large Image
 
GHB3070 - Large Image
 
GHB3070 - Large Image
 
GHB3070 - Large Image
 
GHB3070 - Video
Attachments
 
 
GHB3070 - Specification Sheet
Brochures
 
 
GHB3070 - Brochure
Other Links
 
 
GHB3070 - Other
 
GHB3070 - Other
 
GHB3070 - Other
 
GHB3070 - Other
 
GHB3070 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
70 A
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Poles
3
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, 70 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 3.8 in Overall Width
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 70A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 70 A, 277/480 VAC;125/250 V dc
Description
TYPE GHB BRKR 3P 70A 277/480VAC MAX 125/250VDC MAX
extra long description
ETN GHB3070 GHB CB 3P 70A 277/480VA
Additional Information
media
Yes
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Overall Height
4 in
Overall Width
3.8 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHB3070
GTIN
00786679911310
UPC
786679911310
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GHB3070.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB3070.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB3070
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3070
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($555.98) ·
GHB3070 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$555.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GHB3070 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHGHB3070 Eaton n/a
GHB3070 Eaton 00786679911310
TEY370 GENERAL ELECTRIC 00783164182248
3TW46 WW GRAINGER n/a
BQD370 ITE n/a
EDB34070 Schneider Electric 00785901875352
BQD370 Siemens 00783643277434

* All prices subject to change.

Begin Live Chat