FD3225 - FD 3P 600VAC Rated Load Terms Only

Eaton

  • $2367.13 (Each)
  • $2,367.13 (Each)
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
FD3225
Manufacturer
Eaton
Manufacturer's Part Number
FD3225
Description
FD 3P 600VAC Rated Load Terms Only
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 225 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679015360 / 00786679015360
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,367.13 (Each)
Resources
Images
 
 
FD3225 - Small Image
 
FD3225 - Large Image
 
FD3225 - Large Image
 
FD3225 - Large Image
 
FD3225 - Video
Attachments
 
 
FD3225 - Specification Sheet
Brochures
 
 
FD3225 - Brochure
Other Links
 
 
FD3225 - Other
 
FD3225 - Other
 
FD3225 - Other
 
FD3225 - Other
 
FD3225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Product Type
FD 3P 600VAC Rated Load Terms Only
Description
FD 3P 600VAC RATED LOAD TERMS ONLY
extra long description
ETN FD3225 FD 3P 600VAC RATED LOAD
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 225 A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac
Additional Information
media
Yes
frame
F
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
FD3225
GTIN
00786679015360
UPC
786679015360
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD3225.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FD3225.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Break...
  • Our Part #: FD3225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD3225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,367.13) ·
FD3225 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,367.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FD3225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD3225 Eaton 00786679015360
JJL36225 Schneider Electric 00785901839927
KAL36225 Schneider Electric 00785901425700
KCL34225 Schneider Electric 00785901043485
KHL36225 Schneider Electric 00785901241836
SKAL3225 Schneider Electric n/a
SKCL3225 Schneider Electric n/a
SKHL3225 Schneider Electric n/a
CFD63B225 Siemens 00783643212206
FXD62B225 Siemens 00783643211179
FXD63B225L Siemens 00783643006065
HFD63B225L Siemens 00783643235922
HFXD63B225L Siemens 00783643322295
5B908 WW GRAINGER n/a

* All prices subject to change.

Begin Live Chat