FD3090L - Type FD BRKR 3P 90A 600VAC Max 18K Aic

Eaton

  • $2007.57 (Each)
  • $2,007.57 (Each)
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
FD3090L
Manufacturer
Eaton
Manufacturer's Part Number
FD3090L
Description
Type FD BRKR 3P 90A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 90A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679156506 / 00786679156506
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,007.57 (Each)
Resources
Images
 
 
FD3090L - Small Image
 
FD3090L - Large Image
 
FD3090L - Large Image
 
FD3090L - Large Image
 
FD3090L - Video
Attachments
 
 
FD3090L - Specification Sheet
Brochures
 
 
FD3090L - Brochure
Other Links
 
 
FD3090L - Other
 
FD3090L - Other
 
FD3090L - Other
 
FD3090L - Other
 
FD3090L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC, 250 VDC
Current Rating
90 A
Descriptions
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 90A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 50/60 Hz
Description
TYPE FD BRKR 3P 90A 600VAC MAX 18K AIC
Product Type
Type FD BRK 3P 90A 600VAC Max 18K Aic
extra long description
ETN FD3090L TYPE FD BRK 3P 90A 600V
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD3090L
GTIN
00786679156506
UPC
786679156506
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD3090L.
Jump To:

Similar Items

Similar items are close alternatives to FD3090L, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three ...
  • Our Part #: PDG23G0090TFFJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PDG23G0090TFFJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PDG23G0090TFFJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FD3090L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHFD3090L Eaton n/a
EGS3090FFG Eaton 00782114877210
FD3090L Eaton 00786679156506
S1N090TL Rockwell Automation n/a
SIN090TL Rockwell Automation n/a
T1N090TL Rockwell Automation n/a
HGL36090 Schneider Electric 00785901883722
ED63B090L Siemens 00783643236370
NGG3B090L Siemens 00783643413894

* All prices subject to change.

Begin Live Chat