FD3050 - Type FD BRKR 3P 50A 600VAC Max 18K Aic

Eaton

  • $927.80 (Each)
  • $927.80 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
FD3050
Manufacturer
Eaton
Manufacturer's Part Number
FD3050
Description
Type FD BRKR 3P 50A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679305690 / 00786679305690
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$927.80 (Each)
Resources
Images
 
 
FD3050 - Small Image
 
FD3050 - Large Image
 
FD3050 - Large Image
 
FD3050 - Large Image
 
FD3050 - Video
Attachments
 
 
FD3050 - Specification Sheet
Brochures
 
 
FD3050 - Brochure
Other Links
 
 
FD3050 - Other
 
FD3050 - Other
 
FD3050 - Other
 
FD3050 - Other
 
FD3050 - Other
Features
Poles
3
Current Rating
50 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE FD BRKR 3P 50A 600VAC MAX 18K AIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type FD BRK 3P 50A 600VAC Max 18K Aic
extra long description
ETN FD3050 TYPE FD BRK 3P 50A 600VA
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 50 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
FD3050
Brand
Eaton
GTIN
00786679305690
UPC
786679305690
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of FD3050.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FD3050.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Break...
  • Our Part #: FD3050
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FD3050
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($927.80) ·
FD3050 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$927.80

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to FD3050, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three ...
  • Our Part #: PDG23G0050TFFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PDG23G0050TFFL
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($593.93) ·
PDG23G0050TFFL - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$593.93

Each

QTY:
Each
Add
Etn 3P 50amp
  • Our Part #: FD3050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FD3050 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Break...
  • Our Part #: FD3050
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FD3050
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($927.80) ·
FD3050 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$927.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FD3050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD3050 Eaton 00786679305690
TED134050WL GENERAL ELECTRIC 00783164063080
5B875 WW GRAINGER n/a
FHL36050 Schneider Electric 00785901241454
There were no add-on items found for FD3050.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds