EHD3060 - Type Ehd BRKR 3P 60A 480VAC Max 14kaic

Eaton

  • $636.62 (Each)
  • $636.62 (Each)
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
EHD3060
Manufacturer
Eaton
Manufacturer's Part Number
EHD3060
Description
Type Ehd BRKR 3P 60A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 60 A, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317167 / 00786679317167
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$636.62 (Each)
Resources
Images
 
 
EHD3060 - Small Image
 
EHD3060 - Large Image
 
EHD3060 - Large Image
 
EHD3060 - Large Image
 
EHD3060 - Video
Attachments
 
 
EHD3060 - Specification Sheet
Brochures
 
 
EHD3060 - Brochure
Other Links
 
 
EHD3060 - Other
 
EHD3060 - Other
 
EHD3060 - Other
 
EHD3060 - Other
 
EHD3060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
60 A
Descriptions
Description
TYPE EHD BRKR 3P 60A 480VAC MAX 14KAIC
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 60 A, Load side, 50/60 Hz
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type Ehd BRK 3P 60A 480VAC Max 14kaic
extra long description
ETN EHD3060 TYPE EHD BRK 3P 60A 480
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Manufacturers Part Number
EHD3060
Brand
Eaton
GTIN
00786679317167
UPC
786679317167
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EHD3060.
Jump To:

Similar Items

Similar items are close alternatives to EHD3060, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Brea...
  • Our Part #: EHD3060L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EHD3060L
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
EHD3060L - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to EHD3060 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EHD3060 Eaton 00786679317167
FDB3060L Eaton 00786679305966
SEDA36AT0060 GENERAL ELECTRIC 00783164211405
ED23B060 Siemens 00783643209046
EHB3060 Westinghouse n/a

* All prices subject to change.

Begin Live Chat