EHD3030L - Type Ehd BRKR 3P 30A 480VAC Max 14kaic

Eaton

  • $999.63 (Each)
  • $999.63 (Each)
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
EHD3030L
Manufacturer
Eaton
Manufacturer's Part Number
EHD3030L
Description
Type Ehd BRKR 3P 30A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30A, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317105 / 00786679317105
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$999.63 (Each)
Resources
Attachments
 
 
EHD3030L - Specification Sheet
Images
 
 
EHD3030L - Large Image
 
EHD3030L - Large Image
 
EHD3030L - Large Image
 
EHD3030L - Video
Other Links
 
 
EHD3030L - Other
 
EHD3030L - Other
 
EHD3030L - Other
 
EHD3030L - Other
 
EHD3030L - Other
Brochures
 
 
EHD3030L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Descriptions
Description
TYPE EHD BRKR 3P 30A 480VAC MAX 14KAIC
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz
Product Type
Type Ehd BRK 3P 30A 480VAC Max 14kaic
extra long description
ETN EHD3030L TYPE EHD BRK 3P 30A 48
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EHD3030L
GTIN
00786679317105
UPC
786679317105
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.55
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EHD3030L.
Jump To:

Similar Items

Similar items are close alternatives to EHD3030L, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three ...
  • Our Part #: PDG23F0030TFFJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PDG23F0030TFFJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($621.71) ·
PDG23F0030TFFJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$621.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EHD3030L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EHD3030L Eaton 00786679317105
GTEY330 GENERAL ELECTRIC n/a
TED134030WL GENERAL ELECTRIC 00783164063042
5B841 WW GRAINGER n/a
FAL34030 Schneider Electric 00785901423287
ED430B030L Siemens n/a

* All prices subject to change.

Begin Live Chat