EGB3100FFG - E 3P 100A 18KA @ 415 & 480V Fixed Thermal Fixed Ma

Eaton

  • $1071.78 (Each)
  • $1,071.78 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
EGB3100FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGB3100FFG
Description
E 3P 100A 18KA @ 415 & 480V Fixed Thermal Fixed Ma
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876428 / 00782114876428
Weight per unit
2.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,071.78 (Each)
Resources
Images
 
 
EGB3100FFG - Small Image
 
EGB3100FFG - Large Image
 
EGB3100FFG - Large Image
 
EGB3100FFG - Large Image
 
EGB3100FFG - Video
Attachments
 
 
EGB3100FFG - Specification Sheet
Brochures
 
 
EGB3100FFG - Brochure
Other Links
 
 
EGB3100FFG - Other
 
EGB3100FFG - Other
 
EGB3100FFG - Other
 
EGB3100FFG - Other
Features
Current Rating
100 A
Poles
3
Voltage Rating
600Y/347 Vac
Descriptions
Product Type
E 3P 100A 18KA 415&480V FXD Therm & Mag
extra long description
ETN EGB3100FFG E 3P 100A 18kA 415&4
Description
E 3P 100A 18KA @ 415 & 480V FIXED THERMAL FIXED MA
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGB3100FFG
GTIN
00782114876428
UPC
782114876428
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
2.91
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels
These alternate items can be purchased instead of EGB3100FFG.
Jump To:

Cross Referenced

These items are similar to EGB3100FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHGHB3100 Eaton n/a
EGB3100FFG Eaton 00782114876428
GHB3100 Eaton 00786679911334
TEY3100 GENERAL ELECTRIC 00783164182279
3TW49 WW GRAINGER n/a
BQD3100 ITE n/a
EDB34100 Schneider Electric 00785901875383
BQD3100 Siemens 00783643277465

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds